Compression Lug, 1-Hole, Copper

Item #: 49559

Cat #: LCA350-38-X

UPC: 074983719389

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 350 MCM AWG, Inspection Window, Color Coded RED

Overview

Compression Lug, Copper, 1-Hole, 3/8", Standard Barrel, 350 MCM AWG, Inspection Window, Color Coded RED
Also known as: 074983719389, LCA350-38-X

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Red
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)