Compact Fluorescent Lamp, 13W, Twist Lock, 4100K, Spiral

Item #: 495339

Cat #: TCP-33113SP-41K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Spiral Tube, Base: Twist Lock (GU24), Lumens: 850, CRI: 82, 4100K, Rated Average Life: 10,000 Hrs. 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Spiral Tube, Base: Twist Lock (GU24), Lumens: 850, CRI: 82, 4100K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Also known as: TCP-33113SP-41K

Specifications

Color Temperature: 4100 (Cool White)
Type: CFL
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 4100 (Cool White)
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent
Type: CFL
Color Rendering Index (CRI): 82
Lumens: 800
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)