Wallplate 1G Toggle Thermoset Mid AL

Item #: 495082

Cat #: 2034A-BOX

UPC: 032664543876

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Single- gang, Mid-size, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664543876, 2034A-BOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Almond
Type: Residential
Size: Mid
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: Almond
Size: Mid

Customer Reviews

No reviews for this product
(0)