S1R FRPT 6 4x20A, EXTR M+AAP,STY+2KS ALU

Item #: 494447

Cat #: S1R6PTACEHALU

UPC: 783585443379

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Aluminum

Overview

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, 4) 20A 125V Receptacles, 1) ExtronMAAP, 1) Decorator Opening, 2) Keystone Openings, Aluminum
Hubbell's SystemOne Recessed Fire-Rated Poke-Throughs (FRPT) enhances functionality providing increased power, data and audio visual capacity. Safety is improved with recessed connectivity, a low profile flange, and egress doors that hinge inwards. Building value is enhanced with plated finishes to match and blend with modern building décor.
Also known as: 783585443379, S1R6PTACEHALU

Specifications

Size: 6 in
Finish: Aluminum
Size: 6 in
Finish: Aluminum

Customer Reviews

No reviews for this product
(0)