DEADEND BOX DEEP 3GNG 1IN GRY
Item #: 494418
Cat #: FD3L-G
UPC: 704508016647
Documents & Guides
PVC Double-Coated Dead End Device Box, FD Series, Three Gang, Multiple Cover, Deep Style, Pipe Size 1 Inch/27 Metric, Iron Alloy, Dark Gray
Sign In or Register to view pricing and more.
Overview
PVC Double-Coated Dead End Device Box, FD Series, Three Gang, Multiple Cover, Deep Style, Pipe Size 1 Inch/27 Metric, Iron Alloy, Dark Gray
Also known as: 704508016647, FD3L-G
Specifications
Gangs: | 3 |
Diameter: | 1 in |
Color: | Dark Gray |
Material: | PVC Coated Iron Alloy |
Gangs: | 3 |
Color: | Dark Gray |
Diameter: | 1 in |
Material: | PVC Coated Iron Alloy |
Customer Reviews
No reviews for this product
(0)