SCREW COVER

Item #: 494239

Cat #: 6636-GSC3R-NK-NP

UPC: 784572161719

Sign In or Register to view pricing and more.
Documents & Guides
MLB 6636-GSC3R-NK-NP SCREW COVER

Overview

MLB 6636-GSC3R-NK-NP SCREW COVER
Also known as: 784572161719, 6636-GSC3R-NK-NP

Specifications

Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 36 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)