![Ring Terminal, KYNAR insulated, 18 - 14 AWG Ring Terminal, KYNAR insulated, 18 - 14 AWG](https://rexel-cdn.com/products/971f39671628b79481b15f67f9312c445fe8cbd2-large.jpg?i=60A4C91B-85CC-46D6-9C67-2090350BD9C5&f=420)
Ring Terminal, KYNAR insulated, 18 - 14 AWG
Item #: 493891
Cat #: PK14-14R-C
UPC: 074983828654
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, KYNAR insulated, 18 - 14 AWG, 1/4" Stud Size
Overview
Ring Terminal, KYNAR insulated, 18 - 14 AWG, 1/4" Stud Size
Also known as: 074983828654, PK14-14R-C
Specifications
Color: | Blue |
Material: | Copper |
Allowable Gauge Range: | 18 - 14 |
Stud Size: | 1/4 in |
Color: | Blue |
Allowable Gauge Range: | 18 - 14 |
Material: | Copper |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)