2
more
Ring Terminal, KYNAR Insulated, 18 - 14 AWG
Item #: 493890
Cat #: PK14-8R-C
UPC: 074983828616
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, KYNAR Insulated, 18 - 14 AWG, #8 Stud Size
Overview
Ring Terminal, KYNAR Insulated, 18 - 14 AWG, #8 Stud Size
Also known as: 074983828616, PK14-8R-C
Specifications
Color: | Blue |
Material: | Copper |
Allowable Gauge Range: | 18 - 14 |
Stud Size: | #8 |
Color: | Blue |
Allowable Gauge Range: | 18 - 14 |
Material: | Copper |
Stud Size: | #8 |
Customer Reviews
No reviews for this product
(0)