Long Barrel, Flux Lug, Copper, 2-Hole

Item #: 493637

Cat #: LCCX6-14D-L

UPC: 074983425396

Sign In or Register to view pricing and more.
Long Barrel, Flux Lug, Copper, 2-Hole, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing

Overview

Long Barrel, Flux Lug, Copper, 2-Hole, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing
Also known as: 074983425396, LCCX6-14D-L

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)