This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
12 in CFL undercabinet fixture. Mount easily under cabinets and shelves, over a desk, in kitchens or any work area. All have a white acrylic diffuser and white baked enamel housing. 120V NPF electronic ballast. T-5 bulb.
Overview
12 in CFL undercabinet fixture. Mount easily under cabinets and shelves, over a desk, in kitchens or any work area. All have a white acrylic diffuser and white baked enamel housing. 120V NPF electronic ballast. T-5 bulb.
Also known as: 785247172733, P7004-30EBS
Specifications
Type: | Undercabinet Light |
Volts AC: | 120 |
Color: | White |
Wattage: | 8 |
Standards: | California Proposition 65 |
Length: | 12.375 in |
Type: | Undercabinet Light |
Color: | White |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Wattage: | 8 |
Length: | 12.375 in |
Customer Reviews
No reviews for this product
(0)