MIDGET LOCK PLUG 2P3W 15A 125V

Item #: 49320

Cat #: ML2113

UPC: 785007124484

Documents & Guides
Midget Lock Plug 2pole 3wire 15amp 125volts
Sign In or Register to view pricing and more.

Overview

Midget Lock Plug 2pole 3wire 15amp 125volts
Also known as: 785007124484, ML2113

Specifications

Type: Locking Plug
Color: Black
Amps: 15
Type: Locking Plug
Amps: 15
Color: Black

Customer Reviews

No reviews for this product
(0)