PANDUCT Wiring Duct Cover, 6" x 6', PVC, Gray

Item #: 49318

Cat #: C6LG6

UPC: 074983416745

Wiring Duct Cover, for 6" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wiring Duct Cover, for 6" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Duct Cover, Polyvinyl Chloride, 6 Inch Width x 6 Feet Length, Light Gray, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.
Also known as: 074983416745, C6LG6

Specifications

Color: Gray
Material: PVC
Width: 6 in
Length: 6 ft
Color: Gray
Width: 6 in
Material: PVC
Length: 6 ft

Customer Reviews

No reviews for this product
(0)