Fluorescent Lamp, T8, 32 Watt, 48", 5000K

Item #: 493093

Cat #: F32T8XLSPX50HLECO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, 48 Inch, 5000K, Instant or Rapid Start, G13 Medium BiPin

Overview

Fluorescent Lamp, T8, 32 Watt, 48 Inch, 5000K, Instant or Rapid Start, G13 Medium BiPin
Also known as: F32T8XLSPX50HLECO

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 3000
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)