Sign In or Register to view pricing and more.
Documents & Guides
Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel
Overview
Rod, Continuous Threaded, Rod Size 1/2 Inch - 13, Length 10 Feet, Ultimate Load 3,500 Pounds, Galvanized Steel
Also known as: 785991703856, R1048
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Galvanized |
Diameter: | 1/2 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Galvanized |
Customer Reviews
No reviews for this product
(0)