Voltage Sensor, Under, 24VDC, 19-24VDC Range, 10A, SPDT Output

Item #: 492787

Cat #: 2601-24VDC

UPC: 662917007048

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sensor, Monitors Under Voltage, 24 Volt DC Nominal Input, 19 - 24 Volt AC Range Setting, 10 Amp, Single Pole Double Throw, Output Contacts

Overview

Voltage Sensor, Monitors Under Voltage, 24 Volt DC Nominal Input, 19 - 24 Volt AC Range Setting, 10 Amp, Single Pole Double Throw, Output Contacts
Also known as: 662917007048, 2601-24VDC

Specifications

Type: Voltage Monitor
Phase: 3
Volts DC: 24
Amps: 10
Volts DC Range: 24
Type: Voltage Monitor
Volts DC: 24
Volts DC Range: 24
Phase: 3
Amps: 10

Customer Reviews

No reviews for this product
(0)