Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, Gray, Adhesive

Item #: 49273

Cat #: F1X2LG6-A

UPC: 074983337798

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Adhesive Backing, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Adhesive Backing, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 2 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983337798, F1X2LG6-A

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)