Corr. Loom Tubing Slit, .25" (6.4mm) X 1

Item #: 492505

Cat #: CLT25F-C3

UPC: 074983719822

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .25" (6.4mm) x 100' (30.5m), polyethylene, orange.

Overview

Corrugated loom tubing slit wall, .25" (6.4mm) x 100' (30.5m), polyethylene, orange.
Also known as: 074983719822, CLT25F-C3

Specifications

Length: 100 ft
Diameter: 0.250 in
Color: Orange
Material: Polyethylene
Length: 100 ft
Color: Orange
Diameter: 0.250 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)