FLANGED OUTLET 3W 20A 250V T/L

Item #: 49239

Cat #: L620-FO

UPC: 785007262032

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 3wire 20amp 125volt Turnlok

Overview

Flanged Outlet 3wire 20amp 125volt Turnlok
Also known as: 785007262032, L620-FO

Specifications

Phase: 3
Color: Gray
Amps: 20
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L6-20R
Phase: 3
Amps: 20
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L6-20R

Customer Reviews

No reviews for this product
(0)