Wiring Duct, Solid Wall, 3" x 3" x 6', PVC, White

Item #: 49229

Cat #: FS3X3WH6NM

UPC: 07498334127

Sign In or Register to view pricing and more.
Solid Wall Wiring Duct, 3" W x 3" H x 6' L, PVC, White, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Solid Wall Wiring Duct, 3" W x 3" H x 6' L, PVC, White, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 07498334127, FS3X3WH6NM

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)