Copper Compression Lug, 2 Hole, #8 AWG, 1/4" (6.4mm) Stud, .63" (16mm) Hole Spacing

Item #: 492195

Cat #: LCC8-14AW-L

UPC: 074983797660

Sign In or Register to view pricing and more.
Copper Compression Lug, 2 Hole, #8 AWG, 1/4" (6.4mm) Stud, .63" (16mm) Hole Spacing

Overview

Copper Compression Lug, 2 Hole, #8 AWG, 1/4" (6.4mm) Stud, .63" (16mm) Hole Spacing
The LCC8-14AW-L Tin-Plated Copper Compression Connector Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Also known as: 074983797660, LCC8-14AW-L

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)