TURNLOK PLUG 3W 20A 250V B&W

Item #: 49219

Cat #: L620-P

UPC: 785007262049

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok® Plug 3-Wire 20A 250V

Overview

Turnlok® Plug 3-Wire 20A 250V
Also known as: 785007262049, L620-P

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-20P
Type: Grounding, Plug
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 240
NEMA Configuration: L6-20P

Customer Reviews

No reviews for this product
(0)