Module Housing, Surface Mount, Artic White

Item #: 492160

Cat #: CBX2AW-AY

UPC: 074983031986

Sign In or Register to view pricing and more.
Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Color: Artic White.

Overview

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Color: Artic White.
Also known as: 074983031986, CBX2AW-AY

Specifications

Mounting: Surface
Color: Arctic White
Number of Ports: 2
Mounting: Surface
Number of Ports: 2
Color: Arctic White

Customer Reviews

No reviews for this product
(0)