COMPACT HG DUP REC 15A 125V I

Item #: 492002

Cat #: 8200-HI

UPC: 785007820034

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 15amp 125voltIvory

Overview

Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 15amp 125voltIvory
Also known as: 785007820034, 8200-HI

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)