Slotted Duct, Halogen Free,100mm X 50mm

Item #: 491996

Cat #: NNC100X50LG2

UPC: 074983985593

Sign In or Register to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 100mm W x 47.8mm H x 2M length, halogen-free, light gray.

Overview

Panduct® type NNC halogen-free metric wiring duct, 100mm W x 47.8mm H x 2M length, halogen-free, light gray.
Panduct® type NNC halogen-free metric wiring duct, 100mm W x 47.8mm H x 2M length, halogen-free, light gray.
Also known as: 074983985593, NNC100X50LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 100 mm
Height: 50 mm
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 100 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 50 mm

Customer Reviews

No reviews for this product
(0)