BREAKER NGB 1P 25A 347V 14KA LD LUG

Item #: 491369

Cat #: NGB1B025B

UPC: 783643413979

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER NGB 1P 25A 347V 14KA LD LUG W/LOAD LUGS INDIV PK

Overview

BREAKER NGB 1P 25A 347V 14KA LD LUG W/LOAD LUGS INDIV PK
Also known as: 783643413979, NGB1B025B

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 25
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)