Locking Plug, 15A, 125V, L5-15P, 2P3W

Item #: 49085

Cat #: PSL515-P

UPC: 785007236545

Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, 15 Amp, 125 Volt, NEMA L5-15P, Extra Hard Use Spec Grade, 2 Pole, 3 Wire, Cord Range: .385" - 1.15", Black.

Overview

Locking Plug, 15 Amp, 125 Volt, NEMA L5-15P, Extra Hard Use Spec Grade, 2 Pole, 3 Wire, Cord Range: .385" - 1.15", Black.
Also known as: 785007236545, PSL515-P

Specifications

Color: Black, White
Amps: 15
Mounting: Plug
Material: Nylon
NEMA Configuration: L5-15P
Color: Black, White
Mounting: Plug
NEMA Configuration: L5-15P
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)