This product has been discontinued.

CLT Fitting .50" x .38" x .50" (12.7mm x
Item #: 490729
Cat #: CF503850F-Q
UPC: 074983838783
Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing fitting, .50" (12.7mm) branch diameter, .38" (9.5mm) trunk diameter, polypropylene, black.
Overview
Corrugated loom tubing fitting, .50" (12.7mm) branch diameter, .38" (9.5mm) trunk diameter, polypropylene, black.
Also known as: 074983838783, CF503850F-Q
Specifications
Color: | Black |
Diameter: | 0.500 in |
Material: | Polypropylene |
Color: | Black |
Material: | Polypropylene |
Diameter: | 0.500 in |
Customer Reviews
No reviews for this product
(0)