Compression Lug, 1-Hole, Copper

Item #: 49059

Cat #: LCA2-12-Q

UPC: 074983900183

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window
The LCA2-12-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900183, LCA2-12-Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)