Plug, 15A, 125V, Yellow, MaxGrip

Item #: 49043

Cat #: PS5965-Y

UPC: 785007237467

Sign In or Register to view pricing and more.
Documents & Guides
Plug, 15A, 125V, Yellow, MaxGrip, NEMA 5-15P, .230" - .720" Cord Diameter

Overview

Plug, 15A, 125V, Yellow, MaxGrip, NEMA 5-15P, .230" - .720" Cord Diameter
Also known as: 785007237467, PS5965-Y

Specifications

NEMA Configuration: 5-15P
Amps: 15
Material: Nylon
Color: Yellow
NEMA Configuration: 5-15P
Material: Nylon
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)