Heat Shrink Label, Thermal Transfer, Military Grade, 3/16", White

Item #: 490344

Cat #: H200X034H1T

UPC: 074983525607

Heat Shrink Label, Thermal Transfer, Military Grade, 3/16 inch, White, 500/roll
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 3/16 inch, White, 500/roll
The H200X034H1T Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. 
Also known as: 074983525607, H200X034H1T

Specifications

Width: 2 in
Material: Polyolefin
Type: Heat Shrink, Label
Color: White
Width: 2 in
Type: Heat Shrink, Label
Material: Polyolefin
Color: White

Customer Reviews

No reviews for this product
(0)