7W MR16 LED Lamp, 27K

Item #: 490214

Cat #: LED7GU10MR1627KNFL

UPC: 762148222194

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 340, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 20 Degree

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 340, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 20 Degree
Also known as: 762148222194, LED7GU10MR1627KNFL

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 82
Lumens: 350
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU10)
Angle: 20°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Angle: 20°
Wattage: 7
Lumens: 350
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)