OMNI M708ST-04

Item #: 490206

Cat #: M708ST-04

UPC:

Sign In or Register to view pricing and more.
Documents & Guides

Overview

OMNI M708ST-04
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M708ST-04

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 8
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)