Compression Lug, 1-Hole, Copper, 1 AWG, 3/8" Stud Hole, Green

Item #: 48994

Cat #: LCA1-38-E

UPC: 074983900213

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 3/8" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel with Inspection Window

Overview

Compression Lug, Copper, 1-Hole, 3/8" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel with Inspection Window
The LCA1-38-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900213, LCA1-38-E

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)