P/S PLUG 5W 100A 3PH 277/480V WT

Item #: 489930

Cat #: PS5100P7-W

UPC: 785007051056

Sign In or Register to view pricing and more.
Documents & Guides
4 pole, 5 wire, Pin and Sleeve Plug. 100 amp, 277/480 vac.

Overview

4 pole, 5 wire, Pin and Sleeve Plug. 100 amp, 277/480 vac.
Also known as: 785007051056, PS5100P7-W

Specifications

Phase: 3
Amps: 100
Color: Black
Material: Thermoplastic
Poles: 4
Type: Pin &amp, amp
Phase: 3
Color: Black
Poles: 4
Amps: 100
Material: Thermoplastic
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)