P/S RECEP 5W 100A 3PH 277/480V WT

Item #: 489929

Cat #: PS5100R7-W

UPC: 785007051049

Sign In or Register to view pricing and more.
Documents & Guides
Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 277/480 volt.

Overview

Four pole, Five wire, Pin and Sleeve Receptacle. 100 amp, 3Y, 277/480 volt.
Also known as: 785007051049, PS5100R7-W

Specifications

Phase: 3
Amps: 100
Color: Black
Material: Thermoplastic
Poles: 4
Type: Pin &amp, amp
Phase: 3
Color: Black
Poles: 4
Amps: 100
Material: Thermoplastic
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)