PANDUCT Wiring Duct Cover, 1" x 6', PVC, Blue

Item #: 48982

Cat #: C1IB6

UPC: 074983273843

Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983273843, C1IB6

Specifications

Color: Blue
Width: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Material: PVC
Width: 1 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)