BRKR BQ 3P 240V 15A 10K LUG

Item #: 489777

Cat #: BQ3B015L

UPC: 783643237216

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (015A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (015A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.
Also known as: 783643237216, BQ3B015L

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Amps: 15
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)