F25T8 841 25 CS 3FT

Item #: 489648

Cat #: 31025841

UPC: 762148310020

Sign In or Register to view pricing and more.
Linear T8 3' 25W 85 CRI Medium Bi-Pin Base 4100K

Overview

Linear T8 3' 25W 85 CRI Medium Bi-Pin Base 4100K
Also known as: 762148310020, 31025841

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2225
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Wattage: 25
Light Technology: Fluorescent
Lumens: 2225
Length: 3 ft, 36 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)