Compression Lug, 1-Hole, Copper

Item #: 48951

Cat #: LCA1/0-56-X

UPC: 074983900251

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Hole, Color Coded Pink, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 1/0 AWG, 5/16" Stud Hole, Color Coded Pink, Standard Barrel with Inspection Window
The LCA1/0-56-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900251, LCA1/0-56-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)