This product has been discontinued.
Chandelier, 5-Light, 100W, Antique Bronze
Item #: 489485
Cat #: P4391-20
UPC: 785247172139
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22-3/4 inch, Finish: Antique Bronze, Family: Bedford
Overview
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22-3/4 inch, Finish: Antique Bronze, Family: Bedford
Also known as: 785247172139, P4391-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | 5-Light, Chandelier |
Diameter: | 22 3/4 in |
Color: | Antique Bronze |
Wattage: | 100 |
Diameter: | 22 3/4 in |
Base: | Medium Screw (E26) |
Type: | 5-Light, Chandelier |
Customer Reviews
No reviews for this product
(0)