3
more
9-3/8" Side Cutting Pliers, Bolt-Thread Holding
Item #: 489405
Cat #: D2000-9NETH
UPC: 092644701009
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
9-3/8" High Leverage Side Cutting Pliers with Lineman's Bolt-Thread Holding, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/33
Overview
9-3/8" High Leverage Side Cutting Pliers with Lineman's Bolt-Thread Holding, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/33
These Lineman's Side-Cutting pliers feature a hinge opening to hold and clean 5/8'' (16 mm) pole line and hardware bolts or threaded rods. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the ''snap'' when cutting wire. Pick up these Klein's and feel the difference.
Also known as: 092644701009, D2000-9NETH
Specifications
Material: | Steel |
Color: | Royal Blue |
Length: | 9 3/8 in |
Standards: | California Proposition 65 |
Material: | Steel |
Length: | 9 3/8 in |
Color: | Royal Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)