Switch Decorator SP LT 15A 120/277V LA

Item #: 489363

Cat #: 7511LA-BOX

UPC: 032664627989

Sign In or Register to view pricing and more.
Documents & Guides
Eaton standard grade decorator switch, Lighted in off pos, box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 627989

Overview

Eaton standard grade decorator switch, Lighted in off pos, box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 627989
Decorator Lighted Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire. Lighed switches glow in "off" position.
Also known as: 032664627989, 7511LA-BOX

Specifications

Mounting: Flush
Color: Light Almond
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Light Almond
Amps: 15
Type: Decorator

Customer Reviews

No reviews for this product
(0)