
LED Beacon with Horn, Red, 24V DC or 120V AC
Item #: 489269
Cat #: 51XBRFR120A
UPC: 782640521540
Sign In or Register to view pricing and more.
Documents & Guides
LED Beacon with Horn, Red, 24 Volt DC or 120 Volt AC, 85 dB at 10 Feet
Overview
LED Beacon with Horn, Red, 24 Volt DC or 120 Volt AC, 85 dB at 10 Feet
The 51XBR superbright LED signal is a combination audible and visual signal providing two levels of sensory notification. The integrated horn is synchronized with the flashing LED. The units are designed for indoor or outdoor applications and are available in 24V DC or 120V AC. The polycarbonate double fresnel lens is designed to magnify the superbright LED inside, while maintaining a high level of scratch and impact resistance.
Also known as: 782640521540, 51XBRFR120A
Specifications
Color: | Red |
Volts DC: | 24 |
Volts AC: | 120 |
Light Technology: | LED |
Color: | Red |
Volts AC: | 120 |
Volts DC: | 24 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)