Combination Box, 3-Compartment, Depth: 5", Metallic

Item #: 489140

Cat #: AF1-NT

UPC: 786564519294

Sign In or Register to view pricing and more.
3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Brown Tile Cover & Trim.

Overview

3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Brown Tile Cover & Trim.
The AF1 Raised Floor and Stage Floor Box provides three separate compartments that accommodate a combination of power, communication and audio/video devices. This combination is accomplished with the built-in service dividers. These dividers are arranged in a single-double, single-gang configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications, as well as color choice of black, brown, or gray. NOTE: AF1 Floor Boxes are available in a pre-wired (power only) version.
Also known as: 786564519294, AF1-NT

Specifications

Color: Brown
Depth: 5 in
Width: 6 3/4 in
Color: Brown
Width: 6 3/4 in
Depth: 5 in

Customer Reviews

No reviews for this product
(0)