Power Rated Fittings

Item #: 489073

Cat #: T70BFIW

UPC: 074983838707

Sign In or Register to view pricing and more.
Backfeed Fitting, PVC, White, Allows Cable Entry Through The Back Of The T-70 Raceway

Overview

Backfeed Fitting, PVC, White, Allows Cable Entry Through The Back Of The T-70 Raceway
Backfeed fitting. Allows cable entry through the back of the T-70 raceway. Off White.
Also known as: 074983838707, T70BFIW

Specifications

Color: White
Material: PVC
Length: 4.400 in
Height: 1.610 in
Width: 10.850 in
Color: White
Length: 4.400 in
Width: 10.850 in
Material: PVC
Height: 1.610 in

Customer Reviews

No reviews for this product
(0)