2-F17T8 FL CHAS W/TRIM White

Item #: 48903

Cat #: P7137-30STR

UPC: 785247118748

Sign In or Register to view pricing and more.
Documents & Guides
26-3/4 in Slim line wrap with white acrylic diffuser. 120V NPF electronic ballast. Uses T-8 lamps - not included.

Overview

26-3/4 in Slim line wrap with white acrylic diffuser. 120V NPF electronic ballast. Uses T-8 lamps - not included.
Also known as: 785247118748, P7137-30STR

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 17
Standards: California Proposition 65
Length: 26.750 in
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Length: 26.750 in
Volts AC: 120
Standards: California Proposition 65
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)