Narrow Slotted Duct, PVC, .5 X .5 X 6'

Item #: 48873

Cat #: F.5X.5LG6

UPC: 074983374786

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374786, F.5X.5LG6

Specifications

Color: Light Gray
Height: 1/2 in
Width: 1/2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 1/2 in
Length: 6 ft
Height: 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)