50 Watt High Pressure Sodium Ballast

Item #: 488582

Cat #: BHPSN50

UPC: 019813105017

Sign In or Register to view pricing and more.
Documents & Guides
50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor and Ignitor.

Overview

50 Watt, High Pressure Sodium (HPS) Ballast, 120V, ANSI Code: S68. Includes: Dry Film Capacitor and Ignitor.
Also known as: 019813105017, BHPSN50

Specifications

Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
ANSI Code: S68
Type: F-Can
Volts AC: 120
Wattage: 50
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), E26 (Elliptical)
Type: F-Can
Wattage: 50
ANSI Code: S68
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)