2hp,1755rpm,3ph,60hz,145t,3530m,tefc,f1
Item #: 48855
Cat #: EM3558T
UPC: 781568138908
Documents & Guides
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 2 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 6-5.8/2.9 Amp; Power Factor: 73; Service Factor: 1.15; Enclosure: Tefc; Frame: 145t; Insulation Class: F; Speed Rating: 1755 Rpm; Frequency Rating: 60 Hz; Torquerating: 5.95 Lb-ft Full Load, 23.9 Lb-ft Break Down, 15.9 Lb-ft Pull-up, 18.1 Lb-ft Locked-roter At 460 V, 60 Hz, 2 Hp; NEMA Nominal Efficiency: 86.5; Spec. Number: 35aa001m494g1; Bearing-opp-drive-end: 6203; Design Code: B; Doe-code: 010a;kva-code: L; Bearing-drive-end: 6205
Sign In or Register to view pricing and more.
Overview
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 2 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 6-5.8/2.9 Amp; Power Factor: 73; Service Factor: 1.15; Enclosure: Tefc; Frame: 145t; Insulation Class: F; Speed Rating: 1755 Rpm; Frequency Rating: 60 Hz; Torquerating: 5.95 Lb-ft Full Load, 23.9 Lb-ft Break Down, 15.9 Lb-ft Pull-up, 18.1 Lb-ft Locked-roter At 460 V, 60 Hz, 2 Hp; NEMA Nominal Efficiency: 86.5; Spec. Number: 35aa001m494g1; Bearing-opp-drive-end: 6203; Design Code: B; Doe-code: 010a;kva-code: L; Bearing-drive-end: 6205
Also known as: 781568138908, EM3558T
Specifications
Phase: | 3 |
Volts AC: | 230, 460 |
Horsepower: | 2 |
Poles: | 4 |
Mounting: | Rigid |
Material: | Steel |
Amps: | 6.600 |
Family / Style: | 3528M |
Size: | 145T |
RPM: | 1755 |
Amps Range: | 2.900 - 5.800 |
Phase: | 3 |
Horsepower: | 2 |
Mounting: | Rigid |
Amps: | 6.600 |
Size: | 145T |
Amps Range: | 2.900 - 5.800 |
Volts AC: | 230, 460 |
Poles: | 4 |
Material: | Steel |
Family / Style: | 3528M |
RPM: | 1755 |
Customer Reviews
No reviews for this product
(0)