4' Wrap-Around Fixture, 2-Lamp, T8, 32W, 120V

Item #: 48839

Cat #: P7186-30EB

UPC: 785247718641

Documents & Guides
4 Ft. Wrap-Around Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Ballast: HPF Electronic
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. Wrap-Around Fixture, 2-Lamp, T8, 32 Watt, 120 Volt, Ballast: HPF Electronic
Also known as: 785247718641, P7186-30EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Standards: California Proposition 65
Light Technology: Fluorescent
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)